Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DCD791P1

DCD791P1

DCD791P1 CORDLESS DRILL/DRIVER KIT ; 1/2" 20V MAX LITHIUM-ION BATTERY

Cordless Drill/Driver Kit; 6.9" Length; 2.6" Width; 7.9" Height; Contains DCB791 20V Max XR Brushless 1/2" Cordless Drill/Driver, DCB205 20V Max 5.0Ah Lithium Ion Battery, DCB112 Charger, Belt Clip, Kit Bag

Part #

DCD791P1

BDI #

25097057

PRICE
$ 350.33 / each
$ 365.74 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
27112800
EAN
0885911704328
Harmonized Tariff Code
8466.20.80.35
Noun
Kit
Keyword String
Drill/Driver
Manufacturer URL
https://www.dewalt.com
Weight / LBS
2.6
Product Detail
Cordless Drill/Driver Kit
Product Specification
6.9" Length; 2.6" Width; 7.9" Height
Long Description
Cordless Drill/Driver Kit; 6.9" Length; 2.6" Width; 7.9" Height; Contains DCB791 20V Max XR Brushless 1/2" Cordless Drill/Driver, DCB205 20V Max 5.0Ah Lithium Ion Battery, DCB112 Charger, Belt Clip, Kit Bag