Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
DCG415W1

DCG415W1

DCG415W1

DCG415W1 SWITCH SMALL ANGLE GRINDER ; 4-1/2"-5" 20V MAX XR

Tool Kit; 9000RPM Speed; 20V Max System; 12.2" Length; 5/8"-11 Spindle Thread; Contains DCG514 20V Max 4-1/2" to 5" XR Brushless Grinder, DCB208 20V Max Lithium Ion 8.0Ah Battery, Charger, 5" Type 27 Guard, Side Handle, Wrench, Inner and Outer Flange and Kit Bag

Part #

DCG415W1

BDI #

25097061

PRICE
$ 561.57 / each
$ 586.29 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.149
UNSPSC
27112700
EAN
0885911677677
Harmonized Tariff Code
4202.99.50.00
Noun
Kit
Keyword String
Tool
Manufacturer URL
https://www.dewalt.com
Weight / LBS
3.87
Product Detail
Tool Kit
Product Specification
9000RPM Speed; 20V Max System; 12.2" Length; 5/8"-11 Spindle Thread
Long Description
Tool Kit; 9000RPM Speed; 20V Max System; 12.2" Length; 5/8"-11 Spindle Thread; Contains DCG514 20V Max 4-1/2" to 5" XR Brushless Grinder, DCB208 20V Max Lithium Ion 8.0Ah Battery, Charger, 5" Type 27 Guard, Side Handle, Wrench, Inner and Outer Flange and Kit Bag