Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DMD-160-2 CT CO LINK ; D5295

DMD-160-2 CT CO LINK ; D5295

DMD-160-2 CT CO LINK ; D5295

Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter

Part #

101960336; DMD-160-2 CT CO LINK;D5295

BDI #

21485900

PRICE
$ 73.66 / each
$ 88.93 / each

QTY

INVENTORY:
7
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.818
UNSPSC
31151609
EAN
0716647205707
Chain Size
160-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
1.806
Long Description
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Plate Height
1.9 Inch | 48.26 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter