DMD-520-1R-106NAA ; D6809
DMD-520-1R-106NAA ; D6809 RLLR CHAIN
Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
101961971; DMD-520-1R-106NAA;D6809
BDI #
24344784
PRICE
$ 126.56 / each
$ 152.78 / each
INVENTORY: