DMD-520-1R-114NZE ; D3633
DMD-520-1R-114NZE ; D3633 RLLR CHAIN
Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
101958674; DMD-520-1R-114NZE;D3633
BDI #
24344792
PRICE
$ 136.12 / each
$ 164.33 / each
INVENTORY: