DMD-520-1R-130NZE ; D3635
DMD-520-1R-130NZE ; D3635 RLLR CHAIN
Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
101958676; DMD-520-1R-130NZE;D3635
BDI #
24344798
PRICE
$ 155.28 / each
$ 187.45 / each
INVENTORY: