Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DMG2310

DMG2310

DMG2310 DC MOTOR ; 10KW 2500RPM DC 219AT DPFG F2

DC Motor; Compound Wound; 10HP; 219AT Frame Size; 2500 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 24-1/2" Overall Length

Part #

DMG2310

BDI #

126524

PRICE
$ 19,595.78 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
113.7
UNSPSC
26101210
EAN
0781568135990
Horse Power
10HP
Frame Size
219AT
Sync RPM
2500
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
264
Long Description
DC Motor; Compound Wound; 10HP; 219AT Frame Size; 2500 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 24-1/2" Overall Length
Overall Length
24.5 Inch | 622.3 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter