Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DS80A13

DS100A16H

DS100A16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

Roller Chain Sprocket; 100 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

DS100A16

BDI #

17160002

PRICE
$ 401.71 / each
$ 843.36 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.762
UNSPSC
31171901
EAN
0097039370112
Chain Size
100
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
19.3
Long Description
Roller Chain Sprocket; 100 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
6.408 Inch | 162.763 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
7.034 Inch | 178.664 Millimeter