Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DS32

DS32

DS32 LINEAR BEARING ; 2" BORE 3-1/23" OD

2" Bore; 3-1/23" Outside Diamter; 6.36" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning

Part #

DS32

BDI #

853676

PRICE
$ 1,091.91 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.54
UNSPSC
31171506
EAN
0662486100782
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
DS32
Weight / LBS
5.64
Long Description
2" Bore; 3-1/23" Outside Diamter; 6.36" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Outside Diameter
3.53 Inch | 89.662 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length
6.36 Inch | 161.544 Millimeter