Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DS40P24H

DS40P24H

DS40P24H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST

Roller Chain Sprocket; 40 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

DS40P24H

BDI #

607040

PRICE
$ 243.78 / each
$ 565.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.166
UNSPSC
31171901
EAN
0697950292045
Chain Size
40
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.5
Long Description
Roller Chain Sprocket; 40 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
3.831 Inch | 97.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.098 Inch | 104.089 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter