Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DS50P19H

DS50P19H

DS50P19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST

Roller Chain Sprocket; 50 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 4.121" Outside Diameter; 3.798" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

DS50P19H

BDI #

607060

PRICE
$ 274.12 / each
$ 636.35 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.224
UNSPSC
31171901
EAN
0697950292090
Chain Size
50
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.8
Long Description
Roller Chain Sprocket; 50 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 4.121" Outside Diameter; 3.798" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Outside Diameter
4.121 Inch | 104.673 Millimeter
Pitch Diameter
3.798 Inch | 96.469 Millimeter