Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DWA8062F

DWA8062F

DWA8062F CUTTING WHEEL ; 4-1/2" X 0.04 X 7/8 T1 HP FAST

Abrasive Cut-Off Wheel; 4-1/2" Abrasive Wheel Diameter; No Diamond Knockout; Aluminum Oxide Abrasive Material; High Performance Series; 13300 RPM Max; 4-1/2" Diameter

Part #

DWA8062F

BDI #

21734783

PRICE
$ 1.91 / each
$ 2.99 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27112838
EAN
0885911480581
Noun
Wheel
Keyword String
Cut-Off
Manufacturer URL
https://www.dewalt.com
Product Detail
Abrasive Cut-Off Wheel
Product Specification
4-1/2" Abrasive Wheel Diameter; No Diamond Knockout; Aluminum Oxide Abrasive Material; High Performance Series; 13300 RPM Max; 4-1/2" Diameter
Long Description
Abrasive Cut-Off Wheel; 4-1/2" Abrasive Wheel Diameter; No Diamond Knockout; Aluminum Oxide Abrasive Material; High Performance Series; 13300 RPM Max; 4-1/2" Diameter