Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M X 2.375-KW

E 2 1/8

E 2 1/8 QD BUSHING ; 2-1/8" BORE 3.834" OD 2-5/8" LTB

Shaft Bushing; 2-1/8" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing

Part #

E 2 1/8

BDI #

608199

PRICE
$ 147.47 / each
$ 242.20 / each

QTY

INVENTORY:
7
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.367
UNSPSC
31171605
EAN
0697950038445
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
E 2 1/8
Weight / LBS
9.62
Long Description
Shaft Bushing; 2-1/8" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Outside Diameter
3.834 Inch | 97.384 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
2.125 Inch | 53.975 Millimeter