Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SFM 38MM

E 65MM

E 65MM QD BUSHING ; 65MM BORE 97.384MM OD 66.675MM LTB

Shaft Bushing; 65MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing

Part #

E 65MM

BDI #

608228

PRICE
$ 147.47 / each
$ 242.20 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.269
UNSPSC
31171605
EAN
0697950148021
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
E 65MM
Weight / LBS
7.2
Long Description
Shaft Bushing; 65MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter
Bore
2.559 Inch | 65 Millimeter