Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E10 ELEMENT OMEGA 7300025

E10 ELEMENT OMEGA 7300025

E10 ELEMENT OMEGA 7300025 ; 7300025 NON RETURNABLE

6-3/8" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 0.56" Between Shaft Ends; E10 Size or Series; 7500 Max Speed; 1450In-Lbs Torque

Part #

10287334

BDI #

18143279

PRICE
$ 284.58 / each
$ 313.00 / each

QTY

INVENTORY:
58
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.275
UNSPSC
31163000
EAN
0698210000257
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E10
Maximum Speed RPM
7500
Torque
1450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300025
Manufacturer Internal Number
7300025
Weight / LBS
1.33
Long Description
6-3/8" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 0.56" Between Shaft Ends; E10 Size or Series; 7500 Max Speed; 1450In-Lbs Torque
Outside Diameter
6.375 Inch | 161.925 Millimeter
Distance Between Shaft Ends
0.56 Inch | 14.224 Millimeter
Width
0 Inch | 0 Millimeter