Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E35B24H

E10B11

E10B11 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 10B-3 Chain; 11 Teeth; 3 Row of Teeth; No Hardened Teeth; 63.602MM Outside Diameter; 56.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

E10B11

BDI #

608305

PRICE
$ 146.94 / each
$ 379.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171901
EAN
0697950399973
Chain Size
10B-3
Number of Teeth
11
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
24
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.499
Long Description
Roller Chain Sprocket; 10B-3 Chain; 11 Teeth; 3 Row of Teeth; No Hardened Teeth; 63.602MM Outside Diameter; 56.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
2.504 Inch | 63.602 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.219 Inch | 56.35 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter