Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E16B28

E16B28

E16B28 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 16B-3 Chain; 28 Teeth; 3 Row of Teeth; No Hardened Teeth; 240.665MM Outside Diameter; 226.86MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

E16B28

BDI #

608414

PRICE
$ 854.92 / each
$ 2,207.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
16.031
UNSPSC
31171901
EAN
0697950403526
Chain Size
16B-3
Number of Teeth
28
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
85
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
51.037
Long Description
Roller Chain Sprocket; 16B-3 Chain; 28 Teeth; 3 Row of Teeth; No Hardened Teeth; 240.665MM Outside Diameter; 226.86MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
8.931 Inch | 226.86 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.475 Inch | 240.665 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter