Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E17MDNS21000DN

E17MDNS21000DN

E17MDNS21000DN WORM GEAR SPEED REDUCER ; E17MDNS 25 LR 56C

Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 5/8" Input Shaft Diameter

Part #

E17MDNS21000DN

BDI #

979411

PRICE
$ 1,447.14 / each

QTY

INVENTORY:
2
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
Weight / Kilogram
10.44
UNSPSC
26111537
EAN
0801245746452
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
MDNS
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.94HP
Housing Material And Finish
Cast Iron
Output Torque
604In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Optional Base Mount
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E17MDNS21000DN
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 5/8" Input Shaft Diameter
Overall Length
7.5 Inch | 190.5 Millimeter
Overall Height
7.13 Inch | 181.102 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Base to Center of Input Shaft
3.88 Inch | 98.552 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.13 Inch | 54.102 Millimeter