Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E17MDNS21000GC

E17MDNS21000GC

E17MDNS21000GC WORM GEAR SPEED REDUCER ; E17MDNS 60 LR 56C

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 5/8" Input Shaft Diameter

Part #

E17MDNS21000GC

BDI #

979415

PRICE
$ 1,447.14 / each

QTY

INVENTORY:
3
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
Weight / Kilogram
10.44
UNSPSC
26111537
EAN
0801245152406
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
MDNS
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.27HP
Housing Material And Finish
Cast Iron
Output Torque
417In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Optional Base Mount
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E17MDNS21000GC
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.13 Inch | 54.102 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.88 Inch | 98.552 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
7.13 Inch | 181.102 Millimeter