Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E186XW20OAZA0029A1

E186XW20OAZA0029A1

E186XW20OAZA0029A1 AC MOTOR ; 460V 3PH 7.5HP 2300RPM OPEN PMAC 8.00BC

AC Motor; 7-1/2HP; 186XW Frame Size; 2300 Sync RPM; 460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; T-Slot Mounted; 3.95" Overall Length; 87% Efficiency Full Load

Part #

E186XW20OAZA0029A1

BDI #

22334179

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101112
EAN
0722856070616
Horse Power
7-1/2HP
Frame Size
186XW
Hertz
60
Sync RPM
2300
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
T-Slot
Base
No
Efficiency Full Load
87
Inch - Metric
Inch
Other Features
Current Rating 10 Ampere | 20 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E186XW20OAZA0029A1
Weight / LBS
60
Long Description
AC Motor; 7-1/2HP; 186XW Frame Size; 2300 Sync RPM; 460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; T-Slot Mounted; 3.95" Overall Length; 87% Efficiency Full Load
Overall Length
3.95 Inch | 100.33 Millimeter