Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E2154 ; 145TTFR16038

E2154 ; 145TTFR16038

E2154 ; 145TTFR16038 GP AC MOTOR ; 1-1/2HP 1800RPM TEFC 143T 3/60/200V

AC Motor; 1-1/2HP; 145T Frame Size; 1750 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 86.5% Efficiency Full Load

Part #

E2154

BDI #

22328113

PRICE
$ 950.94 / each
$ 1,241.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.402
UNSPSC
26101112
EAN
0722856016522
Horse Power
1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1750
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 5.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTFR16038
Weight / LBS
34
Long Description
AC Motor; 1-1/2HP; 145T Frame Size; 1750 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter