Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E30MDSS53310BT

E24MDSS51230A8

E24MDSS51230A8 WORM SPEED REDUCER

Worm Speed Reducer; Right Angle; 5.33:1 Ratio; Quill Adapter Input; Hollow Shaft Output; 2-3/8" Center Distance; 56C Motor Frame Size; 1-7/16" Hollow Shaft Bore; Housing Mount Universal; Single Reduction; Black Epoxy Finish

Part #

E24MDSS51230A8

BDI #

26959043

PRICE
$ 2,175.79 / each

QTY

Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
EAN
0801245330071
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 5.33:1 Ratio; Quill Adapter Input; Hollow Shaft Output; 2-3/8" Center Distance; 56C Motor Frame Size; 1-7/16" Hollow Shaft Bore; Housing Mount Universal; Single Reduction; Black Epoxy Finish
Long Description
Worm Speed Reducer; Right Angle; 5.33:1 Ratio; Quill Adapter Input; Hollow Shaft Output; 2-3/8" Center Distance; 56C Motor Frame Size; 1-7/16" Hollow Shaft Bore; Housing Mount Universal; Single Reduction; Black Epoxy Finish