Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E252A ; 056B17D11032

E252A ; 056B17D11032

E252A ; 056B17D11032 GP AC MOTOR ; 1/3HP 1800 DP 56 1PH 100-120/200-240V

AC Motor; 0.33HP; 56C Frame Size; 1725/1425 Sync RPM; 100-120/200-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 72.4% Efficiency Full Load

Part #

E252A

BDI #

22325920

PRICE
$ 746.35 / each
$ 974.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.513
UNSPSC
26101112
EAN
0722856055880
Horse Power
0.33HP
Frame Size
56C
Hertz
60
Sync RPM
1725/1425
Voltage
100-120/200-240
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
72.4
Inch - Metric
Inch
Other Features
Current Rating 3.8 To 3.7/1.9 To 1.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B17D11032
Weight / LBS
21
Long Description
AC Motor; 0.33HP; 56C Frame Size; 1725/1425 Sync RPM; 100-120/200-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 72.4% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter