Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E266 ; 5KCR46MN0055X

E266 ; 5KCR46MN0055X

E266 ; 5KCR46MN0055X GP AC MOTOR ; 1/2HP 1725/1425 TEFC 56C 1PH 200-240V

AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.84" Overall Length; 74% Efficiency Full Load

Part #

E266

BDI #

17090594

PRICE
$ 964.74 / each
$ 1,259.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.137
UNSPSC
26101112
EAN
0722856009333
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
100-120/200-240
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 5.8-5.6 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR46MN0055X
Manufacturer Internal Number
5KCR46MN0055X
Weight / LBS
29
Long Description
AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.84" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.84 Inch | 300.736 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter