Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E274 ; 5KCR49PN0100

E274 ; 5KCR49PN0100

E274 ; 5KCR49PN0100 GP AC MOTOR ; 3/4HP 1725/1425 TEFC 56C 1PH 200-240V

AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.44" Overall Length; 75.2% Efficiency Full Load

Part #

E274

BDI #

17090602

PRICE
$ 1,058.22 / each
$ 1,381.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.043
UNSPSC
26101112
EAN
0722856009067
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
100-120/200-240
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
75.2
Inch - Metric
Inch
Other Features
Current Rating 9-8.8 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR49PN0100
Manufacturer Internal Number
5KCR49PN0100
Weight / LBS
31
Long Description
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.44" Overall Length; 75.2% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.44 Inch | 315.976 Millimeter