Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E30MDSS53310BT

E30MDSS53310BT

E30MDSS53310BT WORM GEAR SPEED REDUCER ; E30MDSS 10 DLR 180TC 1.94

Speed Reducer; Right Angle; 8:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; MDSS Series; 1-1/8" Input Shaft Diameter

Part #

E30MDSS53310BT

BDI #

977635

PRICE
$ 3,824.56 / each

QTY

Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
Weight / Kilogram
30.844
EAN
0801245373351
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
MDSS
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1260Lbs
Base Included
No
Input Rating value plus um
8.59HP
Housing Material And Finish
Cast Iron
Output Torque
2232In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E30MDSS53310BT
Weight / LBS
74.8
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; MDSS Series; 1-1/8" Input Shaft Diameter
Overall Height
11 Inch | 279.4 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Length
10.19 Inch | 258.826 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Base to Center of Input Shaft
6.5 Inch | 165.1 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter