Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E35SK68

E35SK68

E35SK68 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

Roller Chain Sprocket; 35-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.336" Outside Diameter; 8.12" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

E35SK68

BDI #

608481

PRICE
$ 278.14 / each
$ 718.20 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.4
UNSPSC
31171901
EAN
0697950003351
Chain Size
35-3
Number of Teeth
68
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
SK
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11.9
Long Description
Roller Chain Sprocket; 35-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.336" Outside Diameter; 8.12" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
8.336 Inch | 211.734 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.12 Inch | 206.24 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter