Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E35SK84

E35SK84

E35SK84 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

Roller Chain Sprocket; 35-3 Chain; 84 Teeth; 3 Row of Teeth; No Hardened Teeth; 10.247" Outside Diameter; 10.029" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

E35SK84

BDI #

608484

PRICE
$ 369.63 / each
$ 954.45 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.884
UNSPSC
31171901
EAN
0697950003412
Chain Size
35-3
Number of Teeth
84
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
SK
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
18.92
Long Description
Roller Chain Sprocket; 35-3 Chain; 84 Teeth; 3 Row of Teeth; No Hardened Teeth; 10.247" Outside Diameter; 10.029" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.247 Inch | 260.274 Millimeter
Pitch Diameter
10.029 Inch | 254.74 Millimeter