Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E40SF102

E40SF102

E40SF102 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

Roller Chain Sprocket; 40-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 16.528" Outside Diameter; 16.236" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

E40SF102

BDI #

608537

PRICE
$ 707.97 / each
$ 1,828.05 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
26.213
UNSPSC
31171901
EAN
0697950007953
Chain Size
40-3
Number of Teeth
102
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
59.24
Long Description
Roller Chain Sprocket; 40-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 16.528" Outside Diameter; 16.236" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
16.236 Inch | 412.394 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Outside Diameter
16.528 Inch | 419.811 Millimeter