E48B-1RIVNP
E48B-1RIVNP ROLLER CHAIN ; 5 MTR
Roller Chain; 48B Chain Size; Riveted; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
2101030564
BDI #
19419394
PRICE
$ 1,653.22 / meter
$ 1,717.88 / meter
INVENTORY: