Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E504 ; 284TTGN6576

E504 ; 284TTGN6576

284TTGN6576 AC MOTOR ; 15HP 1200RPM EPFC 284T 3/60/230/460V

AC Motor; Multi Phase; 15HP; 284T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.21" Overall Length; 91.7% Efficiency Full Load

Part #

E504

BDI #

17090480

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.16
UNSPSC
26101115
EAN
0722856023445
Horse Power
15HP
Frame Size
284T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Current Rating 41/20.4 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
284TTGN6576
Manufacturer Internal Number
284TTGN6576
Weight / LBS
536
Long Description
AC Motor; Multi Phase; 15HP; 284T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.21" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
26.21 Inch | 665.734 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter