Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E12B38

E50B52

E50B52 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

Roller Chain Sprocket; 50-3 Chain; 52 Teeth; 3 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

E50B52

BDI #

608570

PRICE
$ 512.93 / each
$ 1,324.42 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
19.31
UNSPSC
31171901
EAN
0697950014425
Chain Size
50-3
Number of Teeth
52
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.75
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
42.54
Long Description
Roller Chain Sprocket; 50-3 Chain; 52 Teeth; 3 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
10.708 Inch | 271.983 Millimeter
Pitch Diameter
10.351 Inch | 262.92 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter