Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E50C95

E50C95

E50C95 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

Roller Chain Sprocket; 50-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 19.268" Outside Diameter; 18.903" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

E50C95

BDI #

608577

PRICE
$ 1,021.21 / each
$ 2,636.92 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
34.014
UNSPSC
31171901
EAN
0697950014548
Chain Size
50-3
Number of Teeth
95
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
74.42
Long Description
Roller Chain Sprocket; 50-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 19.268" Outside Diameter; 18.903" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
19.268 Inch | 489.407 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
18.903 Inch | 480.14 Millimeter