Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E652A ; 145TTTN16630

E652A ; 145TTTN16630

E652A ; 145TTTN16630 SVRE DUTY AC MOTOR ; 1.5HP 1800RPM TENV 145T 3/60/460V

AC Motor; 1-1/2HP; 145T Frame Size; 1755 Sync RPM; 460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 6-1/4" Overall Length; 86.5% Efficiency Full Load

Part #

E652A

BDI #

22328265

PRICE
$ 1,039.83 / each
$ 1,357.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
29.445
UNSPSC
26101112
EAN
0722856051141
Horse Power
1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1755
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 2.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTTN16630
Weight / LBS
65
Long Description
AC Motor; 1-1/2HP; 145T Frame Size; 1755 Sync RPM; 460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 6-1/4" Overall Length; 86.5% Efficiency Full Load
Overall Length
6.25 Inch | 158.75 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter