Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C6-20TI-24

E7-35TI-36

E7-35TI-36 IMPACT IDLER ; 7" DIA ROLLER 35DEG 36" WIDE BELT CEMA E

Idler Assembly, Conveyor; 36" Belt Width; 7" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

E7-35TI-36

BDI #

21976738

PRICE
$ 1,662.95 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
84.354
UNSPSC
24101717
EAN
0697950821863
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
193
Long Description
Idler Assembly, Conveyor; 36" Belt Width; 7" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Overall Height
18.81 Inch | 477.774 Millimeter
Roller Span Length
35.06 Inch | 890.524 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Length
48.5 Inch | 1231.9 Millimeter
Roller Width
13 Inch | 330.2 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Base to Center Roll Height
11.25 Inch | 285.75 Millimeter