Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E7-45TI-42

E7-45TI-42

E7-45TI-42 IMPACT IDLER ; 7" DIA ROLLER 45DEG 42" WIDE BELT CEMA E

Idler Assembly, Conveyor; 42" Belt Width; 7" Roller Diameter; Equal Impact Idler; 45 Degree; Side Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

E7-45TI-42

BDI #

21976772

PRICE
$ 1,795.14 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
96.599
UNSPSC
24101717
EAN
0697950821726
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
218
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 7" Roller Diameter; Equal Impact Idler; 45 Degree; Side Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Span Length
37 Inch | 939.8 Millimeter
Overall Length
54.5 Inch | 1384.3 Millimeter
Base to Center Roll Height
11.25 Inch | 285.75 Millimeter
Overall Height
22 Inch | 558.8 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Roller Width
15 Inch | 381 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Width
12 Inch | 304.8 Millimeter