Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E7-R-42SB-1

E7-R-42SB-1

E7-R-42SB-1 RETURN IDLER ; 42" BELT W 7" RLR 1-1/2"

42" Belt Width; 7" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-R-42SB-1

BDI #

23155763

PRICE
$ 634.17 / each
$ 865.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
51.936
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E7-R-42SB-1
Weight / LBS
92
Long Description
42" Belt Width; 7" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Overall Length
54 Inch | 1371.6 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Roller Width
46 Inch | 1168.4 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Base to Center Roll Height
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter