Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E7-TI-54

E7-TI-54

E7-TI-54 IMPACT IDLER ROLL ; 5" DIA ROLLER 54" WIDE BELT CEMA C

Roller, Idler; Conveyor; Equal Impact Idler; 54" Belt Width; 7" Roller Diameter; 19-3/4" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

E7-TI-54

BDI #

21978808

PRICE
$ 486.05 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
20.862
UNSPSC
24101701
EAN
0697950823324
Product Name
Roller
Frame Type
Equal Impact Idler
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Equal Impact Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Impact Idler; 54" Belt Width; 7" Roller Diameter; 19-3/4" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Width
19.75 Inch | 501.65 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter