Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E7-TI-60

E7-TI-60

E7-TI-60 IMPACT IDLER ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA C

Roller, Idler; Conveyor; Equal Impact Idler; 60" Belt Width; 7" Roller Diameter; 21-3/4" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

E7-TI-60

BDI #

21978810

PRICE
$ 516.12 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
21.769
UNSPSC
24101701
EAN
0697950823317
Product Name
Roller
Frame Type
Equal Impact Idler
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Equal Impact Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Impact Idler; 60" Belt Width; 7" Roller Diameter; 21-3/4" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Belt Width
60 Inch | 1524 Millimeter
Roller Width
21.75 Inch | 552.45 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter