Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E7P-10VRI-90SB-7

E7P-10VRI-90SB-7

E7P-10VRI-90SB-7 V-RETURN IMPACT IDLER ; 90" BELT W 7" RLR 10DEG

90" Belt Width; 7" Roller Diameter; V-Return Impact; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7P10VRI90SB-7

BDI #

23158236

PRICE
$ 3,073.31 / each
$ 4,192.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
140.16
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
V-Return Impact
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA E Plus
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E7P10VRI90SB-7
Weight / LBS
293
Long Description
90" Belt Width; 7" Roller Diameter; V-Return Impact; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Length
103 Inch | 2616.2 Millimeter
Belt Width
90 Inch | 2286 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Overall Height
23.125 Inch | 587.375 Millimeter
Roller Width
46.438 Inch | 1179.525 Millimeter
Mounting Distance On Roller Axis
99 Inch | 2514.6 Millimeter
Roller Span Length
92.438 Inch | 2347.925 Millimeter