Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E7P-10VRI-96SB-7

E7P-10VRI-96SB-7

E7P-10VRI-96SB-7 V-RETURN IMPACT IDLER ; 96" BELT W 7" RLR 10DEG

96" Belt Width; 7" Roller Diameter; V-Return Impact; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7P10VRI96SB-7

BDI #

23158239

PRICE
$ 3,084.31 / each
$ 4,207.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
147.417
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
V-Return Impact
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA E Plus
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E7P10VRI96SB-7
Weight / LBS
310
Long Description
96" Belt Width; 7" Roller Diameter; V-Return Impact; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Mounting Distance On Roller Axis
105 Inch | 2667 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Length
109 Inch | 2768.6 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
49.438 Inch | 1255.725 Millimeter
Overall Height
23.688 Inch | 601.675 Millimeter
Roller Span Length
98.438 Inch | 2500.325 Millimeter
Belt Width
96 Inch | 2438.4 Millimeter