Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E7P-45TESA-84SB

E7P-45TESA-84SB

E7P-45TESA-84SB TROUGHING IDLER ; SELF-ALIGNING 84" BELT W 7" RLR 45DEG

84" Belt Width; 7" Roller Diameter; Trougher Equal Self Aligner; 45 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7P-45TESA-84SB

BDI #

23167587

PRICE
$ 3,151.76 / each
$ 4,299.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
220.45
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal Self Aligner
Troughing Angle
45 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E7P-45TESA-84SB
Weight / LBS
486
Long Description
84" Belt Width; 7" Roller Diameter; Trougher Equal Self Aligner; 45 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Length
95.5 Inch | 2425.7 Millimeter
Roller Span Length
72.313 Inch | 1836.75 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Mounting Distance Across Roller Axis
12 Inch | 304.8 Millimeter
Roller Width
29.75 Inch | 755.65 Millimeter
Mounting Distance On Roller Axis
93 Inch | 2362.2 Millimeter
Base to Roller Center
9.25 Inch | 234.95 Millimeter
Base to Center Roll Height
12.75 Inch | 323.85 Millimeter
Overall Height
33.813 Inch | 858.85 Millimeter