Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E80C52

E80C52

E80C52 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

Roller Chain Sprocket; 80-3 Chain; 52 Teeth; 3 Row of Teeth; No Hardened Teeth; 17.132" Outside Diameter; 16.562" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

E80C52

BDI #

608697

PRICE
$ 1,545.34 / each
$ 3,990.26 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
48.98
UNSPSC
31171901
EAN
0697950022512
Chain Size
80-3
Number of Teeth
52
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.813
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
107
Long Description
Roller Chain Sprocket; 80-3 Chain; 52 Teeth; 3 Row of Teeth; No Hardened Teeth; 17.132" Outside Diameter; 16.562" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
16.562 Inch | 420.675 Millimeter
Outside Diameter
17.132 Inch | 435.153 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter