E80F95
E80F95 ROLLER CHAIN SPROCKET ; 1" P 95T TRIPLE BORE FOR F BUSHING
Roller Chain Sprocket; 80-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E80F95
BDI #
608709
PRICE
$ 3,594.63 / each
$ 9,281.74 / each
INVENTORY: