Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E901A ; 143TTDR16056

E901A ; 143TTDR16056

E901A ; 143TTDR16056 GP AC MOTOR ; 1HP 1760RPM DP 143T 3/60/200V

AC Motor; 1HP; 143T Frame Size; 1760 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.15" Overall Length; 85.5% Efficiency Full Load

Part #

E901A

BDI #

22327591

PRICE
$ 949.42 / each
$ 1,239.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.026
UNSPSC
26101112
EAN
0722856051264
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
1760
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
42
Long Description
AC Motor; 1HP; 143T Frame Size; 1760 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.15" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
9.15 Inch | 232.41 Millimeter