Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ECP3769T

ECP3769T

ECP3769T SEVER DUTY AC MOTOR ; 7.5HP 3510RPM 3PH 60HZ 230/460V 213T

AC Motor; Multi Phase; 7-1/2HP; 213T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19-1/2" Overall Length; 91% Efficiency Full Load

Part #

ECP3769T

BDI #

126639

PRICE
$ 3,625.67 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
76.644
UNSPSC
26101115
EAN
0781568479087
Horse Power
7-1/2HP
Frame Size
213T
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
169
Long Description
AC Motor; Multi Phase; 7-1/2HP; 213T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19-1/2" Overall Length; 91% Efficiency Full Load
Overall Length
19.5 Inch | 495.3 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter