Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ECP4106T-4

ECP4106T-4

ECP4106T-4 SEVER DUTY AC MOTOR ; 20HP 3540RPM 3PH 60HZ 256T 0944M TEFC F1

AC Motor; General Purpose; 20HP; 256T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.56" Overall Length; 91.7% Efficiency Full Load

Part #

ECP4106T-4

BDI #

126664

PRICE
$ 5,759.97 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
148.58
UNSPSC
26101112
EAN
0781568136782
Horse Power
20HP
Frame Size
256T
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4106T-4
Weight / LBS
302
Long Description
AC Motor; General Purpose; 20HP; 256T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.56" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
24.56 Inch | 623.824 Millimeter