Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EF8344G044AC120/60D

EF8344G044AC120/60D

EF8344G044AC120/60D SOLENOID VALVE ; 1/4" FNPT 4P-4W 2POS 120/60VAC

Poppet Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; Air - Inert Gas 250 PSI | Light Oil 125 PSI | Water 200 PSI; 0 To 180 Deg F; Buna-N Seal; Brass

Part #

EF8344G044AC120/60D

BDI #

21430178

PRICE
$ 2,172.62 / each

QTY

INVENTORY:
1
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
2.68
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 250 PSI | Light Oil 125 PSI | Water 200 PSI
Operating Pressure Range
Air - Inert Gas 10 To 250 PSI | Light Oil 25 To 125 PSI | Water 10 To 200 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | NEMA 7 Explosionproof Enclosure With Class F Coil
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
5.1
Long Description
Poppet Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; Air - Inert Gas 250 PSI | Light Oil 125 PSI | Water 200 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.34 Inch | 110.236 Millimeter
Overall Length
4.81 Inch | 122.174 Millimeter
Overall Width
3.865 Inch | 98.171 Millimeter