Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EL11318

EL11318

EL11318 GENERAL PURPOSE AC MOTOR ; 1HP 1750RPM 1PH 60HZ 56H 3528LC OPEN F1

AC Motor; General Purpose; 1HP; 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; OPEN Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11-3/4" Overall Length; 82.6% Efficiency Full Load

Part #

EL11318

BDI #

21812023

PRICE
$ 1,171.90 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
19.955
UNSPSC
26101112
EAN
0781568763957
Horse Power
1HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
82.6
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
44
Long Description
AC Motor; General Purpose; 1HP; 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; OPEN Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11-3/4" Overall Length; 82.6% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.75 Inch | 298.45 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter