Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EM2543T

EM2555T-4

EM2555T-4 GENERAL PURPOSE AC MOTOR ; 100HP 1800 RPM 3PH 404T ODP

AC Motor; General Purpose; 100HP; 404T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 36.97" Overall Length; 95.4% Efficiency Full Load

Part #

EM2555T-4

BDI #

127249

PRICE
$ 15,144.97 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
405.89
EAN
0781568105368
Horse Power
100HP
Frame Size
404T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2555T-4
Weight / LBS
889
Long Description
AC Motor; General Purpose; 100HP; 404T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 36.97" Overall Length; 95.4% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Overall Length
36.97 Inch | 939.038 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter